An ingenious solution to the difficulties of moving documents. This solid steel mobile plan center works equally well in harsh environments, such as construction sites and soft settings, such as modern offices. It glides easily across spaces on its 4 swivel casters, 2 of which brake for control of movement. Simply drop the files in and lift them out, as needed. The width is adjustable to fit 24 in. to 36 in. hanging clamps (sold separately) and it can hold up to 12 clamps. Durable, convenient and simple to set up.
features
Adjustable widths for various sizes hanging clamps
Height adjusts 32.5-57 inches
Width adjusts 27.5-47.5 inches
Black finish
1 year manufacturer warranty
Easy to assemble and adjust
Swivel casters with brakes for portability control
Includes 12 hanging clamps
Ideal for construction sites or offices
Dimensions 31.5 in. x 27.5 in. x 15 in.
Weight
26.0 LB
EAN or UPC
840309401036
We're here for you
with Service Centers across the country - We have your back