No longer does filing have to be a tedious chore. With this inventive rack, you can file up to 1200-sheets conveniently and easily. The wall rack can be installed to fit the clamp size dimensions of your preference. It accommodates up to 12 hanging clamps and extends out less than a foot (Clamps are sold separately). Mounting hardware is included. Ideally, rack should be installed on solid walls or on wall studs.
features
Accommodates up to 12 hanging clamps in a compact space, includes twelve 30 inch hanging clamps
Easy to assemble and adjust
Fits hanging clamps of all dimensions
Constructed of solid steel
Black finish
Clamps lift out and drop in
Recommended to mount over wall stud or solid surface
3 pounds
Files up to 1200 sheets conveniently and easily
Dimensions 8 in. H x 0.75 in. W x 11.25 in. D
Weight
3.0 LB
EAN or UPC
840309400084
We're here for you
with Service Centers across the country - We have your back