- 10.5 in Height
- 24 in Width
- Steel Material
description
- With the AdirOffice pivot wall rack with hangers, you get easy access to your blueprints, plan drawings, maps and other large documents. This vertical wall rack's 12 pivoting hangers swing wide and freely from side to side for easy access and viewing. Plus, you can fit a variety of clamp sizes onto the holder at once. Each hanger will fit one paper clamp of any size. The AdirOffice large file storage pivot wall rack with hangers expertly crafted using solid steel to provide long-lasting strength and use for years to come. (hanging clamps are sold separately).
features
- Brackets swing widely and freely from side to side for easy access and viewing
- Dimensions 10.5 in. H x 24 in. W x 15.25 in. D
- Accommodates hanging clamps of various sizes
- Mounts at height of your choice
- Includes 12 hangers
- 240 lbs. weight capacity
- Holds large documents, blueprint plans or the like
- Quick and easy install
- 240 lbs. weight capacity
- Recommended to mount over wall stud or solid surface
| Weight | 18.0 LB |
| EAN or UPC | 815236016196 |

