Skip to content Skip to navigation menu
Alpine IndustriesADI622

ADI622

25 in. Corrugated Cardboard 16 Roll File Upright Storage Cabinet
Item #121310822
  • 25 in Height
  • White
  • Corrugated Fiberboard Material
Alpine IndustriesADI622
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 in Height
  • White
  • Corrugated Fiberboard Material

description

  • Manage your rolled documents easily and efficiently with the Adir Corrugated Cardboard Upright Storage Cabinet. Made to hold 16 rolled documents at once, this simple storage cabinet will keep your large files stored and organized. This sturdy, storage unit and top are made of white, corrugated cardboard. The durable, reinforced bottom will prevent ripping and breakage, while the inner dividers are folded over a piece of cardboard for added strength, keeping your important files stored, neat and protected. Each slot diameter is 3.75 in. to provide sufficient space to store your rolled blueprints, plans, maps, artwork and other large documents. These individual slots help to keep your rolled files tidy and organized. This economical unit will keep your large documents in great shape at a fraction of the cost, saving you money, time and space to boot. Its compact in size to fit comfortably in tight spaces, so you can place it right next to your desk or in a small corner of the office. It can also be stacked to save valuable floor space. Both the font of the box and the top cover are furnished with a labeling grid. These grids contain lines, as well as a letter and number system, so you can neatly write down the name and location of each file.

features

  • Organize and store documents of up to 25” long
  • Made of corrugated cardboard
  • Labeling grid on the front and top allow you to write down which file is stored in each slot
  • Compact and attractive, this roll file is lightweight and features side handles so you can easily move it from one location to the next
  • Holds 16-rolled documents at once
  • A labeling grid on the front and top allow you to write down which file is stored in each slot, providing a convenient way to organize your large files and an even quicker way to find them in the future.
  • Compact and attractive, this roll file is lightweight and features side handles so you can easily move it from one location to the next. It fits comfortably in small spaces – next to your desk or in any corner of the office – and can be stacked to save additional floor space.
  • Organize and store documents of up to 25 in. Long
Color White
Depth 17.5 in
Material Corrugated Fiberboard
Height 25 in
Width 17.5 in
Weight 7.0 LB
EAN or UPC 815236010569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison