- 28.5 in Height
- 30 in Width
- MDF Material
- 21 Slot
description
- No matter how elaborate your current work-in-process is, theres an efficient storage solution for keeping it organized. The AdirOffice Mobile Wood Blueprint Roll File holds your rolled blueprints, plan drawings, maps and other large-format documents snugly in square compartments, making it the perfect organizational solution. Sturdy and visually appealing, the unit is expertly crafted using durable wood composite to provide long-lasting strength and use for many years to come. Its furnished in your black vinyl laminate that will seamlessly complement any existing decor and boasts a 50-pound weight capacity to hold all of your rolled files in one convenient place. The bottom of the cabinet is outfitted with four, swiveling casters to facilitate easy movement of your documents, while side handles make it easy to hold and transport the unit from one location to the next.
features
- 21-compartments
- Vinyl laminate finish that will enhance any interior setting
- Four, swiveling casters on the bottom facilitate easy movement of your files to suit your convenience
- Side handles make it easy to access and transport the unit from one location to the next
- Made from durable wood composite to provide long-lasting strength and use
| Weight | 43.0 LB |
| EAN or UPC | 840309412230 |

