- 1 Compartment
- 12 in Width
description
- The AdirOffice Steel Single Compartment Tier Key Lock Storage Locker will be warmly welcomed in school corridors, golf clubs, sports franchises, public safety, first responder and similar organizations where secure storage for participants is essential. AdirOffice storage lockers keep clutter off the floor and secure items within. This is a single tier compartment storage locker with a vent for air flow. The storage locker includes 2-shelves and 2-hooks to store items. Assembly required with provided hardware. Each door has 2-keys and option for user-provided combo- or padlock-enhanced security. The AdirOffice locker also contains a slot for names or numbers for personal or public use extends locker utility.
features
- Each door has 2-keys
- Slot for names or numbers
- Can accommodate combo lock or padlock
- Set of 2 black single tier storage lockers
- Constructed of durable metal
- 2-shelves to store books, shoes, or anything that cannot be hung up
- 2 hanging hooks to store backpacks, coats, purses, hats, and the like
- Vented doors to help prevent odor and reduce bacteria
- Dual locking mechanism
- Accessory rack on right and left side
| Depth | 12 in |
| Height | 72 in |
| No. of Packs | 2 Pack |
| Width | 12 in |
| No. of Compartments | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 840309401050 |

