Skip to content Skip to navigation menu
Plastic Plan Clip

ADI636-150PK

Plastic Plan Clip
Item #121310949
  • 2.25 in Height 1 in Width 1 in Depth Plastic Material
Plastic Plan Clip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.25 in Height 1 in Width 1 in Depth Plastic Material

description

  • The Adir Office Plan Clips (Qty. 50) is the best tool for labeling and identifying rolled files and large documents. It is used to clip on blueprints and documents securely to avoid messy unrolling. Each clip measures 2-1/4 inches high and one-inch diameter. These clips are made of durable plastic that can withstand any harsh environment. Also, it includes blank white labels that allow easy file identification.

features

  • 150 pack
  • Measuring 2.25 H x 1” D, this clip is great for all your large-format documents. The set includes 50 clips, providing a sufficient amount for all of your rolled files, posters, maps, plans and blueprints.
  • Best tool for labeling and identifying rolled files
  • Clips on blueprints and documents securely
  • Size: 2-1/4"H x 1"Dia
  • Durable plastic
  • Blank white labels
  • Easy file identification
  • Withstands harsh environment
  • Any professional who uses large documents will find these clips beneficial for rolling, storing and identifying them, including architects, engineers and contractors, as well as those who work in building, zoning, planning, water, and fire departments
Weight 0.01 LB
EAN or UPC 810071534737
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison