Skip to content Skip to navigation menu
Clear Wall Mount Side-Loading Acrylic 11 in x 8.5 in Sign Holder 12 Pack

ADI639-8511-6-WM-2PK

Clear Wall Mount Side-Loading Acrylic 11 in x 8.5 in Sign Holder 12 Pack
Item #121310953
  • 11 in Height
  • 8.5 in Width
Clear Wall Mount Side-Loading Acrylic 11 in x 8.5 in Sign Holder 12 Pack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Height
  • 8.5 in Width

description

  • The AdirOffice acrylic sign holder is an excellent choice for mounting your signs against the wall. A common paper size, this 8.5 x 11 sign holder is ideal for signage or literature that you want to exhibit in a professional manner. Displayed vertically or horizontally, it’s the perfect choice for holding signs, posters and announcements on any flat surface. Just insert the paper in the back between the top and bottom flaps to keep it secure and protected. Each flap features an extra strong adhesive that will prevent your signs from falling down. A wall-mounted sign holder is a reliable and noticeable announcement for everyone to see. This sign holder is made with high-quality acrylic material to provide long-term durability in addition to keeping your signs safe from stains, scratches and tears. Lightweight yet extremely durable, this shatter-resistant material won’t break even if it hits the ground. You need no other supplies as this set is complete with a flawless transparent acrylic design and ready-to-use mounting tape. Set of 12.

features

  • Made of premium transparent acrylic
  • Horizontal or vertical display
  • Reliable and noticeable
  • Ready-to-use mounting adhesive
  • 0
  • 8.5"x 11" Clear Wall Mount Side-Loading Acrylic Sign Holders 12 Pack
  • Mounts on any surface
Weight 0.3 LB
EAN or UPC 810071537684
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison