Skip to content Skip to navigation menu
Alpine IndustriesADI639-8511-WSH-2-2PK

ADI639-8511-WSH-2-2PK

8.5''x 11'' Clear Suction Acrylic Window Sign Holder 4 Pack
Item #121310956
  • 11 in Height
Alpine IndustriesADI639-8511-WSH-2-2PK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11 in Height

description

  • Posting temporary notices for employees, customers, special events, sales, opening/closing hours - most anything temporary - no longer needs reliance on cellophane tape, masking tape or similar stickums that leave messy residue on glass walls, doors and windows when the event is over. The AdirOffice clear acrylic sign holder is the best alternative to taped notices and subsequent challenges of removing tape residue from glass surfaces. Separate notices on 8.5 x 11 inch stock easily slip into the clear acrylic AdirOffice sign holder to reach incoming and outgoing patrons and personnel with relevant messages. Though firmly attached to glass surfaces with its four suction cups, the sign holder is easily lifted up and off to clean glass behind the sign support. Set of 4.

features

  • Installs in a jiffy on glass or other non-porous surfaces
  • No annoying banging or swinging associated with hanging signage
  • Fits standard 8.5 in. x 11 in. signs
  • Firmly attaches to window and door glass for 2-way visibility
  • 8.5''x 11'' Clear Suction Acrylic Window Sign Holder 4 Pack
  • 8.5''x 11'' Clear Suction Acrylic Window Sign Holder 4 Pack
  • 0
Weight 0.7 LB
EAN or UPC 810071538650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison