Skip to content Skip to navigation menu
Blue 26.5 in x 15 in Car Plan Holder with Pockets

ADI642-MK

Blue 26.5 in x 15 in Car Plan Holder with Pockets
Item #121310697
  • 26.5 in Height
  • 15 in Width
  • Blue
Blue 26.5 in x 15 in Car Plan Holder with Pockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26.5 in Height
  • 15 in Width
  • Blue

description

  • The Adir Car Plan Holder With Pockets is a convenient way to organize, store and transport your files, blueprints, plan drawings and other large-format documents from one job location to the next. Measuring 0.5 L x 15 W x 26.5 H and weighing a mere 0.95 pounds, this practical holder is designed to fit over the headrest of your vehicle’s front seat. Although it’s very lightweight, this accessory is also extremely durable to provide long-term strength and use for years to come. It’s constructed using 600D polyester, a very rugged, durable material that is both easy to care for and quick-drying. It’s also abrasion-resistant to resist tears and hold up better against extensive use. There are four slots to house your rolled documents up to a 6-inch diameter, along with a big pocket for storing a note pad and a small pocket that can accommodate a small pad or field book. If that’s not enough, this practical storage solution also boasts an organizer strap to hold pens, markers, scissors and other small accessories that may be needed on the job. This is a must-have accessory for artists, designers, architects, illustrators, calligraphers, scrapbookers, hobbyists and others who want to transport their files safely when driving. In addition to keeping the vehicle clean, this ideal storage solution will keep files from being damaged while in transport. You can toss your important, sensitive documents in the back seat where they can become easily damaged or you can take them on the road in style with Adir.

features

  • 4-inch slots that hold 6-inch diameter plans
  • 0.95-pound car plan holder
  • Front pocket
  • Organizer strap
  • Made of 600D polyester material
  • Keeps the vehicle clean
  • Keeps files from being damaged while in transport
  • Durable and long lasting
  • Keeps files from being damaged while in transport
  • Durable and long lasting
Weight 0.95 LB
EAN or UPC 840309419680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison