The AdirOffice Wooden Speaking Lecterns are well equipped with ample storage space, offering a wide tray area and excellent drawer space. Our Wooden Speaking come with a choice of Cherry Wood Grain or Black Finish, making it a stylish, functional and affordable unit for your restaurant or business.
features
Features 6 inch height tray area backing and sides to hide presentation materials from the audience
Drawer space: 21 in. x 10 in.
Tray Area: 26 in. x 13 in.
29.75 inch height storage space
Features 6 inch height tray area backing and sides to hide presentation materials from the audience
29.75 inch height storage space
Base dimensions 22.75 in. L x 11.75 in. W
Weight
53.0 LB
EAN or UPC
840309412476
We're here for you
with Service Centers across the country - We have your back