- 24.2 in Width
- 17.7 in Depth
- Black
description
- Ensuring you get the most out of what you pay for is key to running an efficient business. With the Adir Office Lectern Cover, you can be assured that you will extend the longevity of your lecterns. We created this cover to fit securely on our Adir Wood Stand-up Lecterns as well as any standard size lectern so that our customers have the option to protect their investments. It will keep your lectern dust-free while it is not in use and protects the finish. The lectern cover is moderate-abrasion-resistant because of the durable polyester material, shielding it from scratches and chips while in storage. With the PVC coating, the Adir Office Lectern Cover fabric is water-resistant and easy to clean with soap and water. Our lectern cover ensures the continuation of your lectern and getting the most out of your purchase.
features
- Color: Black
- Coating: Water-resistant
- Dimensions: 49” H x 24.2” W x 17.7” D
- Material: Polyester fabric with PVC Coating
- Protection: Shields’ your lectern from scratches, chips, and dust.
- Durable: Moderate-abrasion-resistant material keeps your finish in peek condition.
- Portability: Matching Polyester pouch for protection when the cover is not being used
- Material is made with a water resistant coating for added protection
- Black lectern cover
| Weight | 1.3 LB |
| EAN or UPC | 810012679350 |

