- 67 in Height
- Steel Material
description
- The AdirOffice Folding Table and Chair Combo Cart is a versatile solution for moving and storing your folding chairs and tables. This cart allows for seamless deployment of up to 42 folding chairs and up to 12 folding tables from its heavy-duty steel frame. The cart body rests on four 4 in. rubber swivel caster wheels that are designed to float freely so that the cart can be easily and safely maneuvered. It is also built to universally accommodate most plastic and metal folding chairs.
features
- 42 plastic or metal folding chairs and 12 folding table capacity
- Includes bungee cords to strap tables on for transportation
- Cart fits through standard size doorways 80 in. H x 36 in. W
- Heavy duty design with Crossbars made with 14-gauge steel and vertical bars made with 7-gauge channel steel
- Hold both steel and plastic folding chairs
- Truck dimensions 65 in. x 33.7 in. 67 in.
- Quick and easy assembly
| Weight | 51.5 LB |
| EAN or UPC | 815236019012 |

