The AdirMed Glove Dispenser is made of high quality durable acrylic, designed to accommodate most brands and sizes of gloves. Mounting Holes are included for easy and fast installation. The 2 long sides of the dispenser, along with 1 of the short sides, are closed in to hold the box securely in place. Meanwhile, the second short side is open to make switching out a fresh box for an empty 1 quick and easy. You won't have to spend precious time restocking glove boxes when there are more pressing matters to attend to. Set of 2.
features
Can be mounted vertically or horizontally
Made from clear acrylic for durability and elegance
Universally designed for all glove brands
Mounting holes are included for easy and fast installation
Black color serves as a visual reminder to put on a pair of gloves before you start working, cleaning or getting involved in a messy job
2 long sides of the dispenser, along with 1 of the short sides, are closed in to hold the box securely in place
10.2 in x 21.1 in x 3.5 in.
Quad Box Capacity Acrylic Black Glove Dispenser 2 Pack
Depth
3.5 in
Height
21.1 in
Width
10.2 in
Weight
2.4 LB
EAN or UPC
810071538834
We're here for you
with Service Centers across the country - We have your back