Skip to content Skip to navigation menu
Alpine IndustriesADI903-01-STIRR

ADI903-01-STIRR

AdirMed 903-01-STIRR Hi-Lo Treatment Table Stirrups
Item #121311713
  • 20.2 in Height
  • 5.7 in Width
  • Blue
Alpine IndustriesADI903-01-STIRR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20.2 in Height
  • 5.7 in Width
  • Blue

description

  • Designed specifically for the AdirMed 903-01 Power Exam Table, the AdirMed Hi-Lo Treatment Table Stirrups provide a reliable and comfortable lower leg support for patients. This turns the treatment table into a multipurpose exam bed. Its heavy-duty, powder coated steel finish is extremely durable and can be regularly sanitized. It can be folded using one hand for convenience when not in use.

features

  • Designed for the AdirMed 903-01 Open Base Power Exam Table
  • Powder coated steel finish
Material Steel, Leather, Foam
Height 20.2 in
Width 5.7 in
Color Blue
Weight 6.0 LB
EAN or UPC 810012678933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison