- 54 in Height
- 2 in Width
- Wood
description
- The AdirMed Finger and Shoulder Therapy Ladder is used for strengthening exercises to regain body movement. Perfect for physical therapy and rehabilitation, it's specially designed to aid patients who are recovering from surgery or injury in the hand or shoulders. Highly recommended for hospitals, nursing homes, gyms and rehabilitation centers. The AdirMed Finger and Shoulder Therapy Ladder is made from high quality pine wood that’s lightweight yet durable. This therapeutic tool is useful for regaining mobility. It can be used by chiropractors and physical therapists for gentle, easy exercises for hands, shoulders, elbows, wrist, fingers, and back. Its sleek, modern design is highly functional and aesthetically appealing. It is easy to install and convenient to use. Available in a value pack of 2. It weighs 1.25 lbs and measures 53.9”H x 1.97”W x 1”D. It includes a 1-year limited warranty for convenience.
features
- Made of high quality pine wood
- The physical therapy mobility aid is resistant to mold and softening of wood which is great for long term usage
- Lightweight yet durable
- Used for regaining strength and mobility
- Modern, compact design
- 2 pack of physical therapy ladders
- Ideal for hospitals, physical therapists, gyms, chiropractors
- Dimensions 54" X 2" X 0.8"
- Weighted at 1.11 pounds
- This shoulder and finger ladder is great for those who have limited mobility due to an injury or surgery on their hands, shoulders, fingers and back
| Height | 54 in |
| Width | 2 in |
| Color | Wood |
| Material | Pine |
| Weight | 1.1 LB |
| EAN or UPC | 810012676175 |

