A great solution to increasing comfort levels during blood pressure or blood drawing procedures is the AdirMed phlebotomy chair with fully upholstered seat, back and armrests in easily cleaned and sanitized leather-grained polyurethane. During the process patients are in a fully-upholstered enclosure that promotes relaxation. The chair frame is constructed of welded, powder-coated steel for a long service life and easy maintenance. Capped legs protect floors from damage when chairs are repositioned.
features
Soft, supple leather-grained polyurethane upholstery easily cleaned between patients
Generously padded seat, back and arm rests contribute to patient comfort
White powder-coated sturdy steel framing safely supports up to 350 pounds
Fold-back armrest provides ample space for access, egress
In stock ready for shipment
Weight
56.0 LB
EAN or UPC
840309416214
We're here for you
with Service Centers across the country - We have your back