- 11.42 in Height
- 3.15 in Width
- Silver
description
- Presenting our cutting-edge Pill Crusher, a revolutionary solution for medical professionals and at-home users who require efficient and effective conversion of medications into powder form. Say goodbye to the time-consuming and laborious task of using a mortar and pestle, as our pill crusher offers a superior alternative. Featuring a built-in compartment that holds specially designed clear plastic pouches, our pill crusher ensures that pills are safely contained during operation, eliminating any potential mess and cross-contamination. This feature is particularly beneficial for individuals who cannot swallow medication in pill form or require larger pills to be made more manageable. Designed with the needs of medical professionals in mind, our pill crusher operates quietly and effortlessly, ensuring a peaceful environment for patients and healthcare workers alike. The long handle and lever also make it easy to use, even for individuals with limited dexterity. Furthermore, its lightweight construction guarantees ease of transportation from room to room, making it a versatile addition to any healthcare setting or home. Our compatible Pill Pouches are exclusively engineered to enable them to handle the crushing of medication without them popping from the pressure. Invest in our Pill Crusher today and witness its significant impact on improving patient care and optimizing workflow efficiency.
features
- Built-In: Our pill crusher features a built-in compartment that holds our specially designed clear plastic pouches.
- Straightforward: Its long handle and lever make it easy to use, even for individuals with limited dexterity.
- Lightweight: The pill crusher is lightweight, making it easy to transport from room to room.
- Efficient: It is designed to help streamline the medication administration process, making it more efficient and saving valuable time for medical personnel.
- Versatile: It can be used for a wide range of medications, making it a useful tool in any healthcare setting.
- Hygienic: The use of clear plastic pouches helps to ensure that the crushing process is hygienic, reducing the risk of contamination.
- Accessory: Our specially engineered Pill Pouches are guaranteed to be the only compatible pouches to ensure no leeching or bursting occurs during crushing.
- Weight: 3.30 lb.
- Dimensions: 11.42” L x 4.33” W x 3.15” H
| Width | 3.15 in |
| Color | Silver |
| Material | Steel |
| Height | 11.42 in |
| Weight | 3.3 LB |
| EAN or UPC | 840309407939 |

