- 3.94 in Height
- 1.97 in Width
- Clear
description
- Introducing our highly innovative Pill Pouches, the perfect accessory to complement our Pill Crusher. Our pouches are designed with cutting-edge technology to ensure the highest levels of safety, hygiene, and environmental consciousness during the medication conversion process. They offer a seamless and hassle-free experience, eliminating cross-contamination and the need for unnecessary cleanup. Our Pill Pouches feature a curved bottom and top, making pill insertion and pouring out the contents a breeze. Their exclusively engineered design enables it to handle the crushing of medication, even more than one pill at a time. These are the only guaranteed compatible pouches for our AdirMed Pill Crusher that won’t pop when the crushing is initiated. In addition, they are created for one-time use, minimizing the risk of contamination. With each purchase, you receive 1,000 pill pouches, providing users with a long-term and cost-effective solution for their medication conversion needs. They will securely fit into the built-in compartment on your Adir Med Pill Crusher, enabling users to crush and store pills in a single step effortlessly. Whether you are a healthcare professional or an at-home user, their superior design makes them an excellent choice as they provide the highest levels of safety, hygiene, and convenience. By choosing our Pill Pouch for AdirMed Pill Crusher, you'll experience a new level of comfort, safety, and medication management.
features
- Hygienic: Created for one-time use, minimizing the risk of contamination.
- User-Friendly: The curved bottom and top of the pouches make pill insertion and pouring out the crushed contents a breeze.
- Exclusive: Their curved design with a reinforced seam on the bottom enables it to handle medication crushing, even more than one pill at a time.
- Compatible: Our pouches are the only ones guaranteed to work with our Pill Crusher without fear of bursting or leeching medication.
- Accessory: Designed to fit into our Adir Med Pill Crusher securely.
- Simplistic: Eliminates the need for mortar and pastel as well as unnecessary cleanup.
- Cost-Effective: Each purchase comes with 1,000 pill pouches for a long-term, cost-effective solution.
- Weight: 0.0053 lb. per pouch
- Pouch Dimensions: 3.94” x 1.97”
- Quantity: 1,000
| Color | Clear |
| Width | 1.97 in |
| Height | 3.94 in |
| Material | Platic |
| Weight | 0.0 LB |
| EAN or UPC | 840309407946 |

