Skip to content Skip to navigation menu
Alpine IndustriesALP40010WHI-MK

ALP40010WHI-MK

Hemlock High Speed, Commercial Hand Dryer, White, 120V
Item #121310603
Alpine IndustriesALP40010WHI-MK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Alpine Industries Hemlock Hand Dryer is a high speed automatic hand dryer with a unique design offering a blue light for hand drying efficiency. With a powerful 25000RPM motor, the Hemlock model will dry your hands in 10 seconds, faster than many comparable high speed hand dryers and excellent for high traffic bathroom areas. Saving thousands of dollars per year in paper towels and electricity, the Hemlock hand dryer is also equipped with a plug-in option for quick and easy installation. Hand dryer automatically activates when hands are placed beneath the sensor and stops when they are removed. Also features auto-stop function if hands are not removed after 63 seconds.

features

  • 10 seconds drying time.
  • Can be hardwired or plugged-in for quick installation
  • Blue light for users drying efficiency
  • 95% cost savings vs. paper towels
  • Automated activation
  • 95% cost savings versus paper towels
Weight 9.5 LB
EAN or UPC 840309418836
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison