The Alpine Industries Willow Hand Dryer is a high speed automatic hand dryer with a unique design offering a blue light for hand drying efficiency, HEPA filter to clean bacteria from intake air, and is even equipped with a heat and speed control. With a less than 4 inch depth, this hand dryer is ADA compliant without the need of a recess kit, and with a powerful 25000RPM motor, the Willow model will dry your hands in 10 seconds, faster than many comparable high speed hand dryers and excellent for high traffic bathroom areas. Saving thousands of dollars per year in paper towels and electricity, the Willow hand dryer is also equipped with a plug-in option for quick and easy installation. Hand dryer automatically activates when hands are placed beneath the sensor and stops when they are removed. Also features auto-stop function if hands are not removed after 63 seconds.
features
Less than 4 depth - ADA compliant without recess kit
8 second drying time.
Can be hardwired or plugged-in for quick installation
Equipped with Heat and Speed controls
95% cost savings vs. paper towels
Noise level 74 dB
32,000 RPM brush motor
IP23 dust rating
Weight
7.93 LB
EAN or UPC
840309418898
We're here for you
with Service Centers across the country - We have your back