- 33 in Height
- 31.25 in Width
- Black
description
- When outfitting your restrooms, it's essential to provide top-notch accommodation for all your guests, including the littlest ones. The Black, Horizontal Baby Changing Station is your ultimate solution for combining safety, convenience, and style. This superior changing station is packed with features designed to make life easier for parents and ensure the safety and comfort of infants. Imagine the relief on parents' faces when they see dual side hooks that securely hold a purse and diaper bag, keeping their items off the floor and within easy reach. The built-in wide liner dispenser, which holds 100 easy-to-access liners, makes diaper changes a breeze, ensuring a clean surface for every use.
features
- Safety: Each comes with a heavy-duty, reliable safety strap with a high-visibility slide lock.
- Trustworthy: You can be assured that our sturdy changing station can hold the weight of your child.
- Design: Its concave bed will cradle your bundle of joy securely, without fear of them rolling off.
- Convenient: With the dual side hooks, you can hang a diaper bag and purse, freeing up your hands.
- Outfitted: The changing station has a wide liner dispenser, which holds 100 easy-to-access liners.
| Weight | 20.0 LB |
| EAN or UPC | 840309418218 |

