Skip to content Skip to navigation menu
Alpine IndustriesALP425-GRY-2PK

ALP425-GRY-2PK

800 ml Gray Surface Mounted Hand Soap Dispenser 2 Pack
Item #121311071
  • ABS Plastic Material
  • 800 ml Refill Size
Alpine IndustriesALP425-GRY-2PK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • ABS Plastic Material
  • 800 ml Refill Size

description

  • The Alpine Industries Liquid Soap and Hand Sanitizer Dispenser is carefully designed to meet the needs of various facilities for an effective and durable hand sanitizer or soap dispenser. It's ideal for both commercial and public entities, including offices, restaurants, hospitals, healthcare facilities, schools and more. Expertly crafted using ABS plastic construction, this accessory is built to provide long-term durability and use for many years to come. The material is resistant to chemicals, heat and impact, allowing it to stand up against harsh chemicals and multiple users on a regular basis. It works with most commercially marketed, all-purpose hand soap and sanitizer, making it ideal for high traffic areas such as restrooms, break rooms, kitchens and lunch rooms. A push-style lever makes it quick and simple to dispense, while the clear window on the front allows you to easily monitor the level so you can refill when necessary.

features

  • Set of 2
  • Equipped with a clear window on the dispenser's front to monitor fill level
  • ADA compliant in force and 1-handed operation
  • Features lock to help prevent tampering and vandalism
  • Includes installation hardware
  • Gray wall mounted dispenser enhances commercial or public setting
  • Push style one handed manual soap and sanitizer dispensing
Width 4.6 in
Color Gray
Height 9.6 in
Depth 4.1 in
Weight 1.0 LB
EAN or UPC 810071531293
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison