description
- What better way to ensure your guests have easy access to napkins when things get messy than with the Alpine Industries Tabletop Interfold Napkin Dispenser. This tabletop napkin dispenser allows for quick and easy dispensing anywhere. Our Tabletop dispenser features a unique advertising insert space so that you can display information about specials, or events, making this perfect for restaurants, cafes, and bars. This is a multi-functional dispenser is also space-saving and efficient, equipped with a durable internal push plate that allows for smooth and easy dispensing interfold napkins. Also includes a caddy which can hold ketchup, mustard, seasonings and other such condiments.
features
- With a space-saving design, it creates a very small footprint, and allows for easy dispensing from any direction by way of its top-facing napkin slot.
- With a one-at-a-time dispensing design and an internal push plate that allows for smooth and easy dispensing, you're sure to save money by cutting down on unnecessary napkin waste.
- Featuring a unique advertising insert space, this dispenser can serve the additional function of acting as a marketing piece for your establishment
- Caddy measures 14 in. W x 3 in. H x 6 in. D
- Napkin Dispenser Dimensions 6.5 in. H x 8 in. W x 5.9 in. D
- Universal interfold napkin compatibility
| Weight | 2.6 LB |
| EAN or UPC | 840309418966 |

