Skip to content Skip to navigation menu
Alpine IndustriesALP451-BLA-3

ALP451-BLA-3

Black Durable Plastic Sanitary Napkin Receptacle, (3-Pack)
Item #121311426
  • Black
  • ABS Plastic Material
  • 9 in Width
Alpine IndustriesALP451-BLA-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black
  • ABS Plastic Material
  • 9 in Width

description

  • Whether we refer to your home, your office or a restaurant, hygiene is of extreme importance. Those women's difficult days of the month call for some extra care. If you want to assure maximum safety and hygiene, this sanitary napkins disposal bin is exactly what you need. Keep your restroom clean and provide your family, friends or customers with a safe bathroom environment. This elegant sanitary napkins and tampons container is made of heavy-duty ABS plastic that assures unmatched longevity. Moreover, the 10 in. x 9 in. x 5 in. size will eliminate the need to empty it every other day. The carefully designed, tight sealing lid will trap the odors inside the bin. No more embarrassing situations for you. You will receive this extremely useful feminine products disposal bin along with all the necessary installation hardware. The special, wall mounted design will allow you to save space and keep your restroom clean. What's more, the easily removable, rigid liner will help you clean the sanitary napkins and tampons container effortlessly anytime you want.

features

  • Rigid liner is easy to remove and clean
  • Space-saving, wall-mounted design
  • 3 Pack
  • All necessary mounting hardware is included for easy and secure installation
  • Use in women's restrooms to dispose of feminine hygiene products
  • Dimensions of receptacle 10 inch height x 9 inch width x 5 inch depth
  • Tight-sealing lid helps contain odors
Weight 1.0 LB
EAN or UPC 810012679077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison