Skip to content Skip to navigation menu
Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can

ALP470R40L-MK

Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can
Item #121310565
  • Stainless Steel Brushed
Stainless Steel/Plastic Stainless Steel Brushed 40 L Trash Can
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Brushed

description

  • Alpine Industries 40 L / 10.5 Gal Stainless Steel Slim Open Trash Can Dual Compartment, Brushed Stainless Steel is not just a waste bin, it's also an additional source of style and décor that's suitable in any environment, this large and dual compartment trashcan is great for high traffic areas and for segregating trash for recycling. Featuring a large giameter opening for waste disposal access, this stainless steel trashcan will keep your space clean of rubbish and make it simple for trash disposal on the go.

features

  • Durable trash can built for longevity
  • Wide open top for quick and easy trash disposal
  • Stylish design that is compact in size for medium to large sized spaces
  • Double compartment for trash segregation and/or for high traffic locations
  • Includes rigid plastic liner
  • 11 lbs.
  • Indoor
Width 17 in
No. of Compartments 2
Height 25 in
Material Stainless Steel/Plastic
Depth 10 in
Color Stainless Steel Brushed
Weight 11.0 LB
EAN or UPC 840309419031
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison