description
- Easily transport waste containers in offices, schools, restaurants, and more with the Alpine Large Trash Can Dolly. Each Dolly is equipped with five swivel caster wheels that will maneuver effortlessly over various terrain and move in any direction. The Dollies are designed with rounded, smooth edges to prevent scratching and scuffing to walls, or other surfaces. With a twist-lock design, any round 20, 32, 44 or 55-gallon trash can stay securely in place and hold up to 350 lbs. The Alpine Large Trash Can Dolly is a vital investment for any company that wants to reduce worker strain while increasing productivity.
features
- Assembly: Simple assembly and connects effortlessly to multiple trash cans.
- Wheels: Five integrated caster swivel wheels that make trash cans mobile.
- Design: Rounded edges to prevent scratching and scuffing.
- Provides Relief: Helps reduce worker strain.
- Material: Heavy Duty Polypropylene
- Weight Capacity: 350 lbs.
- Weighs 4.6 pounds
| Weight | 4.63 LB |
| EAN or UPC | 810071530005 |

