Alpine Industries 23 Gal. Gray Waste Basket Commercial Trash Can is stylish and compact, making it easy to fit into any office or commercial space. This gray trash can features a large and clear print label, making it a noticeable trash disposal solution even from far away. It's conveniently designed for function and can handle a beating. Designed with anti-jam reinforcements so you can easily throw trash away quickly and easily. Great waste basket for small to medium traffic areas in the home or office.
features
Set of 3 trash cans
Anti-jam reinforcements
Simple and compact design for function
Large print on the trash bin
Acts as a sign so that customers and employees are informed they can dispose of their rubbish into the bin
Medium capacity built for handling small to medium sized traffic areas
Top opening dimensions 19.5 in. H x 10.5 in. W
Height
30 in
Color
Gray
Width
20 in
Material
PP
Weight
7.1 LB
EAN or UPC
810071531361
We're here for you
with Service Centers across the country - We have your back