- Orange
description
- The Alpine Industries Caddy Bag for Large Round and Square Trash Cans is made from 100% Polyester, making it conveniently light weight and abrasion resistant. This 12-pocketed caddy bag is a snug fit for large round and square trashcans with its easy attach straps that ensure tightness. Store cleaning supplies like spray bottles, gloves, and even long-handled tools like brooms. Have everything you need to keep your facility clean at an arm's length and increase the efficiency of janitorial and maintenance work at any time and any place!
features
- Tight fit on any large round and square trashcans
- Easy attach and secure straps
- Convenient for storing things on a trash can rather than a full housekeeping cart
- Dimensions 19.5 in. H x 29 in. W x 1.78 in. D
- 11 lbs.
- Orange
- Fits 32 Gal. to 44 Gal. trash cans or recycle bins
| Color | Orange |
| Height | 19.5 in |
| Width | 29 in |
| Material | 100% Polyester |
| Weight | 1.16 LB |
| EAN or UPC | 810071533099 |

