- PP+PS Material
- Blue
description
- Alpine Industries Blue Slim Trash Can Swing Lid is stylish and compact, making it easy to fit into any office or commercial space. Lid covers unsightly rubbish and is the perfect size for medium capacity traffic.
features
- Simple and compact design for function
- Covers unsightly rubbish
- 2 fold trash and waste insert top
- Throw garbage away without touching lid, just it drop in
| Height | 5 in |
| Width | 20 in |
| Color | Blue |
| Weight | 3.0 LB |
| EAN or UPC | 810071533228 |

