Skip to content Skip to navigation menu
Alpine IndustriesALP485-05-BLA-3PK

ALP485-05-BLA-3PK

Quadruple Box Wire Wall Mount Glove Dispenser, Black
Item #121311152
  • Metal Material
  • Black
  • Wall Mount
Alpine IndustriesALP485-05-BLA-3PK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metal Material
  • Black
  • Wall Mount

description

  • The Alpine Industries Quadruple Box Wire Wall Mount Glove Dispenser, Black offers a simple solution to keep your work gloves stored, neat, and organized. It's equipped with mounting holes for easy installation. The perfect asset to your washroom, kitchen or office, this glove box holder can hold four glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish glove dispenser will look great in any room.

features

  • Stylish and sleek design will look great alongside any room decor
  • Constructed of metal
  • Wall mounted
  • Four glove box capacity
  • Tough and sturdy
  • Food service and medical industry application settings
  • 3 Pack
Color Black
Width 10.75 in
Material Metal
Height 20 in
Depth 3.8 in
Weight 1.41 LB
EAN or UPC 810071532924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison