The Alpine Industries Quadruple Box Wire Wall Mount Glove Dispenser, White offers a simple solution to keep your work gloves stored, neat, and organized. It's equipped with mounting holes for easy installation. The perfect asset to your washroom, kitchen or office, this glove box holder can hold four glove boxes. It's made from incredibly durable metal material, making it both strong and sleek. This stylish glove dispenser will look great in any room.
features
Stylish and sleek design will look great alongside any room decor
Constructed of metal
Wall mounted
Four glove box capacity
Tough and sturdy
Food service and medical industry application settings
3 Pack
Depth
3.8 in
Material
Metal
Height
20 in
Width
10.75 in
Color
White
Weight
1.41 LB
EAN or UPC
810071532917
We're here for you
with Service Centers across the country - We have your back