The Alpine Industries 24 inch yellow bilingual 2-sided Wet Floor sign prevents your customers and employees from injuring themselves on dangerous slippery surfaces with clear identification. This sign is constructed of a durable polypropylene plastic. The material boasts a high resistance to electricity and is chemical- and mildew-resistant, making it suitable for any environment. As such, it can easily be used in the workplace, grocery store, industrial site and other retail locations. The A-frame style offers quick and easy setup in any space, while the 24 in. size makes it ideal for use in tight, narrow areas. There's even a handle at the top for easy transporting from 1 location to the next. When not in use, the sign folds flat for convenient storage on a janitor cart or inside a closet.
features
A-Frame style offers quick and easy setup folds flat for storage or transport on carts
English and Spanish warnings for more effective communication
Sturdy and durable for long lasting use
5 pack
Prevent injuries with clear identification
High resistance to electricity, chemicals, and mildew
Long lasting, durable polypropylene
Depth
0.7 in
Height
24.6 in
Material
Plastic
Color
Yellow
Width
11.8 in
Weight
1.5 LB
EAN or UPC
810071537042
We're here for you
with Service Centers across the country - We have your back