With Alpine Industries 13-Foot Expandable Mobile Safety Barricade System, you're sure to send out a crystal clear message about areas within or outside your facility that are off limits. The standard bright yellow color of the unit and the bi-lingual safety message printed on the unit will easily be noticeable, even from a distance, in order to promote safety for staff and helping others to keep at a careful distance. The unit is quick to set up, offering maintenance workers, repairmen and other professionals, on-the-job convenience and security.
features
Super convenient coverage. This is a barricade system that measures 13 FT wide when fully extended, stands 40" high.
Standard Safety colors: Black and Yellow, for clear visibility that won't go unnoticed.
Bilingual: English and spanish caution sign
Compact Storage: Foldable and easy to store away
Easy to use with no assembly required
Fully open dimensions 39.76 in. H x 153.54" W x 1.97 in. D
Weight
35.2 LB
EAN or UPC
840309415231
We're here for you
with Service Centers across the country - We have your back