When used with Boston Gear worms, Boston Gear's worm gears provide effective power transmission in applications requiring high-ratio speed reduction in a limited space using right angle (90°), non-intersecting shafts. They are also the smoothest, quietest form of gearing when properly applied.Boston Gear offers worm gears manufactured from a variety of materials, such as acetal, minlon, bronze, and cast iron to suit your application's requirements.Note: Because the efficiency of a worm gear drive depends on the lead angle and number of starts on the worm, the ratio should be kept low. To run properly, worms and worm gears operating together must have the same diametrical pitch and threads.
features
Increased efficiency with lower ratios
Resistance to back driving with some ratios
Minimal space requirements
High ratio speed reduction
Smoothest, quietest form of gearing
90° nonintersecting shaft applications
Diametral Pitch
32
No. of Leads
Single
Right / Left Hand
Right Hand
Pitch Diameter
0.625 in
Helix Angle
4° 5'
Pressure Angle
14 1/2 degrees
Hardened Teeth
Without Hardened Teeth
Center Distance
0.666 in
Hub Dia.
0.5 in
Length Through Bore
0.469 in
Bore Size
0.1875 in
No. of Threads
Single
Flush Face to Worm Centerline
0.109
No. of Teeth
20
Material
Acetal with Brass Inserts
Ratio
20:1
Bore Dia.
0.188 in
Weight
0.011 LB
EAN or UPC
781711541258
We're here for you
with Service Centers across the country - We have your back