- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 1.168" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 244 lb/in |
| Origin | Finished Bore |
| Diametral Pitch | 12 |
| No. of Teeth | 14 |
| Set Screw Size | 5/8 |
| Material | Steel |
| Type | A |
| Pitch Diameter | 1.168 in |
| Length Through Bore | 1.625 in |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Torque at 900 RPM | 184 lb/in |
| Bore Size | 0.625 in |
| Torque at 1800 RPM | 140 lb/in |
| Torque at 300 RPM | 233 lb/in |
| Torque at 1200 RPM | 167 lb/in |
| Torque at 600 RPM | 206 lb/in |
| Outside Dia. | 1.33 in |
| Set Screw | Yes |
| Outside Dia. [Min] | 1.33 in |
| Hub Dia. | 0.91 in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.251 LB |
| EAN or UPC | 781711461600 |

