- 24 Diametral Pitch
- 20⁰ Pressure Angle
- 22 Teeths
- Molded Delrin Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
| Bore Dia. | 0.188 in |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 24 |
| Outside Dia. | 1 in |
| Length Through Bore | 0.5625 in |
| Torque at 900 RPM | 10.23333 lb/in |
| Face Width | 0.25 in |
| Torque at 1200 RPM | 9.4 lb/in |
| O.D. | 1 in |
| No. of Teeths | 22 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 0.917 in |
| Hub Dia. | 0.55 in |
| Type | A |
| Outside Dia. [Min] | 1 in |
| Torque at 1800 RPM | 8.1 lb/in |
| Bore Size | 0.1875 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 11.23333 lb/in |
| Torque at 200 RPM | 12.86667 lb/in |
| Set Screw Size | N/A |
| No. of Teeth | 22 |
| Pitch Dia. | 0.917 in |
| Torque at 300 RPM | 12.43333 lb/in |
| Origin | Reborable |
| Material | Molded Delrin |
| Set Screw | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711540732 |

