description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 1 1/2 in |
| Hub Type | Shaft Hub |
| RPM [Max] | 2800 rpm |
| Compatible Bore Size [Min] | 7/8 in |
| Hub Dia. | 5 3/4 in |
| Length Through Bore | 4 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Material | High Strength Cast Iron |
| Flange Length | 1 11/16 in |
| Flange Diameter | 10 in |
| Hub Length | 1 9/32 in |
| Size | 12 |
| Set Screw Location | Oneover K Sand 90° |
| Compatible Bore Size [Max] | 3 15/16 in |
| O.D. | 10 in |
| Set Screw Size | 1/2-13 UNC |
| Bore Type | Finished Bore |
| Weight | 34.4 LB |
| EAN or UPC | 698672641180 |

