description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 3750 rpm |
| Compatible Bore Size [Min] | 7/16 in |
| Bore Type | Finished with Keyway |
| O.D. | 6 7/20 in |
| Flange Diameter | 6.35 in |
| Hub Type | Shaft Hub |
| Set Screw Location | Oneover K Sand 90° |
| Hub Length | 25/32 in |
| Hub Dia. | 3 5/8 in |
| Keyseat | 1/2 in x 1/4 in |
| Size | 9 |
| Material | High Strength Cast Iron |
| Flange Length | 1 1/32 in |
| Bore Dia. | 1 15/16 in |
| Length Through Bore | 2 13/32 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Set Screw Size | 3/8-16 UNC |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Weight | 7.5 LB |
| EAN or UPC | 698672640763 |

