description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Compatible Bore Size [Max] | 2 7/8 in |
| Compatible Bore Size [Min] | 7/16 in |
| Hub Type | Shaft Hub |
| Flange Diameter | 6.35 in |
| Bore Type | Finished with Keyway |
| O.D. | 6 7/20 in |
| Hub Length | 25/32 in |
| Flange Length | 1 1/32 in |
| Keyseat | 1/2 in x 1/4 in |
| Length Through Bore | 2 13/32 in |
| Set Screw Size | 3/8-16 UNC |
| RPM [Max] | 3750 rpm |
| Size | 9 |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Bore Dia. | 1 7/8 in |
| Material | High Strength Cast Iron |
| Hub Dia. | 3 5/8 in |
| Set Screw Location | Oneover K Sand 90° |
| Weight | 7.7 LB |
| EAN or UPC | 698672640756 |

