description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Material | High Strength Cast Iron |
| Set Screw Location | Oneover K Sand 90° |
| O.D. | 6 7/20 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Flange Diameter | 6.35 in |
| RPM [Max] | 3750 rpm |
| Length Through Bore | 2 9/32 in |
| Keyseat | 3/4 in x 1/8 in |
| Hub Length | 1 1/4 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Set Screw Size | 3/8-16 UNC |
| Hub Type | Shaft Hub |
| Flange Length | 1 1/32 in |
| Bore Type | Finished with Keyway |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Hub Dia. | 4 1/8 in |
| Compatible Bore Size [Min] | 7/16 in |
| Bore Dia. | 2 7/8 in |
| Size | 9 |
| Weight | 5.4 LB |
| EAN or UPC | 698672640824 |

