- PerfectPleat M8 Panel Filter
- 12 x 20 x 2 Nominal Size
- MERV 8
| Temperature Rating [Max] | 170 °F |
| Header | No |
| Filter Depth | 2 in |
| Antimicrobial | No |
| MERV Rating | 8 |
| Series | PerfectPleat M8 |
| Nominal Filter Size | 12 x 20 x 2 |
| UL Class | 2 |
| Height | 12 in |
| Length | 20 in |
| Weight | 0.0 LB |

