- Box Filter
- 24 in Length
- 20 in Height
- 12 in Depth
| Filter Type | Box |
| MERV Rating | 14 |
| Filter Depth | 12 in |
| UL Class | 1 |
| Efficiency Group | 90-95% |
| Temperature Rating [Max] | 350 °F |
| Length | 24 in |
| Height | 20 in |
| Series | VariCel SH |
| Weight | 8.0 LB |
| Filter Type | Box |
| MERV Rating | 14 |
| Filter Depth | 12 in |
| UL Class | 1 |
| Efficiency Group | 90-95% |
| Temperature Rating [Max] | 350 °F |
| Length | 24 in |
| Height | 20 in |
| Series | VariCel SH |
| Weight | 8.0 LB |