Skip to content Skip to navigation menu
American Metric Corp.10141610.42

10141610.42

TAPER BUSHING 42MM BORE
Item #102189396
  • Series 1610 Taper Lock Bushing
  • 42 mm Bore Size
American Metric Corp.10141610.42
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 1610 Taper Lock Bushing
  • 42 mm Bore Size
Bushing Series 1610
Bore Size 42 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison