Skip to content Skip to navigation menu
American Metric Corp.10143020.2-3/8

10143020.2-3/8

TAPER BUSHING INCH BORE
Item #101815264
  • Series 3020 Taper Lock Bushing
  • 2.375 in Bore Size
American Metric Corp.10143020.2-3/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3020 Taper Lock Bushing
  • 2.375 in Bore Size

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bushing Series 3020
Bore Size 2.375 in
Weight 4.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison