Skip to content Skip to navigation menu
American Metric Corp.10143535.65BSW

10143535.65BSW

TAPER BUSH 65MM 1/2X12BSW SS
Item #102157240
  • Series 3535 Taper Lock Bushing
  • 65 mm Bore Size
American Metric Corp.10143535.65BSW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3535 Taper Lock Bushing
  • 65 mm Bore Size

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bushing Series 3535
Bore Size 65 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison