Skip to content Skip to navigation menu
American Metric Corp.10144040.7

10144040.7

TAPER BUSHING 70MM BORE
Item #103949868
  • Series 4040 Taper Lock Bushing
  • 70 mm Bore Size
American Metric Corp.10144040.7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4040 Taper Lock Bushing
  • 70 mm Bore Size

features

  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 70 mm
Bushing Series 4040
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison