- Synchronous Sheave
- 5 mm Belt Pitch
- 38 Teeth
- 15 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Bushing Series | 1108 |
| Belt Width | 15 mm |
| Pitch Dia. | 2.381 in |
| Belt Pitch | 5 mm |
| No. of Teeth | 38 |
| Bushing Type | Taper Lock |
| Weight | 0.0 LB |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 1108 |
| Belt Width | 15 mm |
| Pitch Dia. | 2.381 in |
| Belt Pitch | 5 mm |
| No. of Teeth | 38 |
| Bushing Type | Taper Lock |
| Weight | 0.0 LB |