- Synchronous Sheave
- 8 mm Belt Pitch
- 144 Teeth
- 50 mm Belt Width
- Taper Lock Bushed
| Bore Type | Taper Lock Bushed |
| Bushing Series | 3020 |
| No. of Teeth | 144 |
| Belt Pitch | 8 mm |
| Bushing Type | Taper Lock |
| Belt Width | 50 mm |
| Pitch Dia. | 14.447 in |
| Weight | 0.0 LB |
| Bore Type | Taper Lock Bushed |
| Bushing Series | 3020 |
| No. of Teeth | 144 |
| Belt Pitch | 8 mm |
| Bushing Type | Taper Lock |
| Belt Width | 50 mm |
| Pitch Dia. | 14.447 in |
| Weight | 0.0 LB |