- 4 Diametral Pitch, 20 ° Pressure Angle, 40 mm Face, 500 mm Long, Steel Gear Rack
| Diametral Pitch | 4 |
| Pressure Angle | 20 ° |
| Overall Thickness | 40 mm |
| Face Width | 40 mm |
| Material | Steel |
| Length | 500 mm |
| Pitch Line to Back | 36 mm |
| Weight | 0.0 LB |
| Diametral Pitch | 4 |
| Pressure Angle | 20 ° |
| Overall Thickness | 40 mm |
| Face Width | 40 mm |
| Material | Steel |
| Length | 500 mm |
| Pitch Line to Back | 36 mm |
| Weight | 0.0 LB |